Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A75 A Section Wrapped V Belt
MECALINE A75 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A75
rubix:
45035041
manufacturer :
867774
ean:
3660338216978
Technical specifications
Profile
A/13
Belt designation
A75
Interior length
1905
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A75 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A75
Interior length
1905
mm
Upper width
13
mm
Height
8
mm
Pitch length
1935
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.35
excl. VAT
/
Each
£
11.22
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES 9628-66000 D600 32X15240LI D15315 LD DELTA CLASSIC
MECALINE Z36 WRAPPED V BELT 2.0
GATES 9623-62200 C220 22X5592LI C5650 LD DELTA CLASSIC
MECALINE Z30.5 WRAPPED V BELT 2.0
GATES 9623-62300 C230 22X5842LI C5900 LD DELTA CLASSIC
MECALINE B73 B Section Wrapped V Belt
GATES VBELT A SECT ENV A23,5 13X600LI A630 LD DELTA CLASSIC
MECALINE C136 WRAPPED V BELT 2.0
OPTIBELT VBELT C SECTION ENVELOPE 22 56007700
GATES C132 22X3425LP/3350LI HIPOWER C132EHP V BELT
GATES VBELT B SECT ENV B90 17X2290LI B2330 LD DELTA CLASSIC
MECALINE C112 WRAPPED V BELT 2.0
OPTIBELT 17 16767700 B66 B SECTION WRAPPED V BELT
OPTIBELT 32 X 7100 1581968
MECALINE 889221 C336 WRAPPED V BELT 2.0