References
Optibelt:17 X 1676
Rubix:223A5519
Manufacturer :1725173
EAN:4014486034417




Product details : OPTIBELT 17 16767700 B66 B SECTION WRAPPED V BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x121x121 mm |
|---|---|
| Logistic Weight | 328 g |
| Profile | b/17 |
| Belt designation | b66 |
| Interior length | 1676 mm |
| Outer length | 1745 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1716 mm |
Show UNSPSC/ECL@SS
£ 12.52 excl. VAT
/ Each
£ 15.02 incl. VAT
- Usually arrives within 14 working days
