GATES 962160235 DELTA CLASSIC V-BELT A23.5 13x600Li A630 Ld DELTA C
Delta Classic A
See technical informationReferences
Gates:A23,5 13x600Li A630 Ld DELTA CLASSIC
Rubix:132A4849
Manufacturer :962160235
EAN:5414465319709


Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a23 1/2 |
| Interior length | 600 mm |
Product details : GATES 962160235 DELTA CLASSIC V-BELT A23.5 13x600Li A630 Ld DELTA C
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a23 1/2 |
| Interior length | 600 mm |
| Pitch length | 630 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 650 mm |
| Material | sbr |
| Section | 13 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
- Usually arrives within 14 working days