Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A70 A Section Wrapped V Belt
MECALINE A70 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A70
rubix:
45035036
manufacturer :
867770
ean:
3660338216930
Technical specifications
Profile
A/13
Belt designation
A70
Interior length
1778
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A70 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A70
Interior length
1778
mm
Upper width
13
mm
Height
8
mm
Pitch length
1808
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.82
excl. VAT
/
Each
£
12.98
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 22 X 1676 1673526
OPTIBELT V BELT 8 SECTION 8 10007700
GATES 9623-63240 C324 22X8232LI C8290 LD DELTA CLASSIC
MECALINE C180 WRAPPED V BELT 2.0
GATES 9621-60990 A99 13X2520LI A2550 LD DELTA CLASSIC
MECALINE 888805 A162 WRAPPED V BELT 2.0
OPTIBELT 40 X 5600 1512381
MECALINE B38 B Section Wrapped V Belt
MECALINE B32 WRAPPED V BELT 2.0
GATES 9623-60770 C77 22X1952LI C2010 LD DELTA CLASSIC
MECALINE B47 B Section Wrapped V Belt
MECALINE B108 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 12507700
GATES VBELT C SECT ENV C300 22X7640LP/7580LI HIPOWER
OPTIBELT 25 X 2000 1637706