Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B47 B Section Wrapped V Belt
MECALINE B47 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B47E
rubix:
45035115
manufacturer :
874239
ean:
3660338278457
Technical specifications
Profile
b/17
Belt designation
b47
Interior length
1193
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B47 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b47
Interior length
1193
mm
Upper width
17
mm
Height
11
mm
Pitch length
1233
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.02
excl. VAT
/
Each
£
10.82
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 10 X 1320 1676919
MECALINE 889090 B580.75 WRAPPED V BELT 2.0
GATES 9621-60775 A775 13X1970LI A2000 LD DELTA CLASSIC
MECALINE B49 WRAPPED V BELT 2.0
GATES 9004-10112 C112E HI POWER V BELT
MECALINE 889032 B330 WRAPPED V BELT 2.0
MECALINE 888980 B187 WRAPPED V BELT 2.0
MECALINE 889012 B269 WRAPPED V BELT 2.0
MECALINE C180 WRAPPED V BELT 2.0
MECALINE C144 C Section Wrapped V Belt
MECALINE A25 A Section Wrapped V Belt
MECALINE C144 WRAPPED V BELT 2.0
MECALINE A72 A Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 13 21207700
GATES 9621-60655 A655 13X1670LI A1700 LD DELTA CLASSIC