GATES 962160990 DELTA CLASSIC V-BELT A99 13x2520Li A2550 Ld DELTA C
Delta Classic A
See technical informationReferences
Gates:A99 13x2520Li A2550 Ld DELTA CLASSIC
Rubix:270A0841
Manufacturer :962160990
EAN:5414465676550

Product details : GATES 962160990 DELTA CLASSIC V-BELT A99 13x2520Li A2550 Ld DELTA C
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a99 |
| Interior length | 2520 mm |
| Outer length | 2573 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2550 mm |
| Material | sbr rubber belt body with high-strength polyester tensile cords (flex-weave oil-resistant flip band) |
| Section | 13 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 8.23 excl. VAT
/ Each
£ 9.88 incl. VAT
- Usually arrives within 14 working days
