Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A104 A Section Wrapped V Belt
MECALINE A104 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A104E
rubix:
45034977
manufacturer :
874124
ean:
3660338277313
Technical specifications
Profile
A/13
Belt designation
A104
Interior length
2641
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A104 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A104
Interior length
2641
mm
Upper width
13
mm
Height
8
mm
Pitch length
2671
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.29
excl. VAT
/
Each
£
19.55
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 17 X 4500 1650432
MECALINE A24 A Section Wrapped V Belt
MECALINE A76 A Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 10 4007747
OPTIBELT VBELT A SECT ENV 10 9257700
MECALINE B87 WRAPPED V BELT 2.0
MECALINE B66 WRAPPED V BELT 2.0
MECALINE 889063 B433 WRAPPED V BELT 2.0
GATES C118 22X3070LP/3000LI HIPOWER CUPSEAL
OPTIBELT 22 X 3048 1608672
MECALINE A76 WRAPPED V BELT 2.0
MECALINE B98 WRAPPED V BELT 2.0
OPTIBELT VBELT C SECTION ENVELOPE 22 32007700
MECALINE A95 WRAPPED V BELT 2.0
MECALINE 888865 A46.5 WRAPPED V BELT 2.0