Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A76 A Section Wrapped V Belt
MECALINE A76 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A76E
rubix:
45035042
manufacturer :
874099
ean:
3660338277061
Technical specifications
Profile
A/13
Belt designation
A76
Interior length
1930
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A76 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A76
Interior length
1930
mm
Upper width
13
mm
Height
8
mm
Pitch length
1960
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.63
excl. VAT
/
Each
£
9.16
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 22 X 5000 1643356
MECALINE B44 B Section Wrapped V Belt
MECALINE 887658 D194 WRAPPED V BELT 2.0
OPTIBELT V BELT 20 SECTION 20 20007700
OPTIBELT 17 X 3912 1564419
MECALINE 889273 C86 WRAPPED V BELT 2.0
MECALINE C134 C Section Wrapped V Belt
MECALINE 889072 B47.5 WRAPPED V BELT 2.0
OPTIBELT 13 X 841 1717451
MECALINE A124 A Section Wrapped V Belt
OPTIBELT 13 X 1930 1792430
MECALINE 888799 A140 WRAPPED V BELT 2.0
OPTIBELT 13 X 3658 1502025
MECALINE A54 A Section Wrapped V Belt
MECALINE 887647 B59 WRAPPED V BELT 2.0