Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A24 A Section Wrapped V Belt
MECALINE A24 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A24E
rubix:
45034992
manufacturer :
874069
ean:
3660338276767
Technical specifications
Profile
a/13
Belt designation
a24
Interior length
609
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A24 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a24
Interior length
609
mm
Upper width
13
mm
Height
8
mm
Pitch length
639
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.52
excl. VAT
/
Each
£
3.02
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT VBELT A SECT ENV 13 7307700
MECALINE C58 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A80 13X2032LI A2062 LD DELTA CLASSIC
MECALINE Z24 Z Section Wrapped V Belt
GATES VBELT B SECT ENV B55 17X1400LI B1440 LD DELTA CLASSIC
MECALINE B60 B Section Wrapped V Belt
GATES VBELT B SECT ENV B112 17X2850LI B2890 LD DELTA CLASSIC
GATES 9628-60790 D79 32X2000LI D2075 LD DELTA CLASSIC
GATES V BELT A SECTION ENVELOPE A68 13X1730LI A1760 LD
OPTIBELT 10 X 1120 1544990
OPTIBELT 10 13717700 V BELT Z SECT ENV Z54E
MECALINE A108 WRAPPED V BELT 2.0
MECALINE 890047 Z62 WRAPPED V BELT 2.0
MECALINE C47 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 8757700