References
Optibelt:17 X 4500
Rubix:265A8897
Manufacturer :1650432
EAN:4014486035223




Product details : OPTIBELT 17 X 4500 1650432
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x325x325 mm |
|---|---|
| Logistic Weight | 882 g |
| Profile | b/17 |
| Belt designation | b177 |
| Interior length | 4500 mm |
| Pitch length | 4540 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 4569 mm |
Show UNSPSC/ECL@SS
£ 28.44 excl. VAT
/ Each
£ 34.13 incl. VAT
- Usually arrives within 14 working days
