Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A112 A Section Wrapped V Belt
MECALINE A112 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A112E
rubix:
45034982
manufacturer :
874128
ean:
3660338277351
Technical specifications
Profile
a/13
Belt designation
a112
Interior length
2844
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A112 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a112
Interior length
2844
mm
Upper width
13
mm
Height
8
mm
Pitch length
2874
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.96
excl. VAT
/
Each
£
20.35
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 888981 B188 WRAPPED V BELT 2.0
MECALINE 888957 B146 WRAPPED V BELT 2.0
MECALINE 889043 B361 WRAPPED V BELT 2.0
OPTIBELT 17 X 6477 1709726
OPTIBELT V BELT 5 SECT M COG 5 4757747
OPTIBELT 17 34507700 B136E VEE BELT
MECALINE B88 WRAPPED V BELT 2.0
OPTIBELT 10 X 1320 1676919
MECALINE B29 WRAPPED V BELT 2.0
MECALINE 890061 D225 WRAPPED V BELT 2.0
SKF CLASSICAL V-BELT PHG Z21.25
GATES A36EHP:GATES HIGH POWER V BELT
MECALINE 889273 C86 WRAPPED V BELT 2.0
OPTIBELT VBELT C SECTION ENVELOPE 22 19007700
OPTIBELT 22 X 1550 1740454