References
Superseded Ref:874279
Mecaline:B88/B2280 - 889128
Rubix:243A4167
Manufacturer :889128
EAN:3660338416811

Documents
Product details : MECALINE B88 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b88 |
| Interior length | 2235 mm |
| Pitch length | 2280 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 2280 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 17.34 excl. VAT
/ Each
£ 20.81 incl. VAT
- Usually arrives within 14 working days
