References
Optibelt:17 X 3450
Rubix:221A5037
Manufacturer :1778351
EAN:4014486035025




Product details : OPTIBELT 17 34507700 B136E VEE BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x249x249 mm |
|---|---|
| Logistic Weight | 676 g |
| Profile | b/17 |
| Belt designation | b136 |
| Interior length | 3450 mm |
| Outer length | 3519 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3490 mm |
Show UNSPSC/ECL@SS
£ 24.89 excl. VAT
/ Each
£ 29.87 incl. VAT
- Usually arrives within 14 working days
