Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A144 A Section Wrapped V Belt
MECALINE A144 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A144E
rubix:
45034986
manufacturer :
874136
ean:
3660338277436
Technical specifications
Profile
A/13
Belt designation
A144
Interior length
3657
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A144 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A144
Interior length
3657
mm
Upper width
13
mm
Height
8
mm
Pitch length
3687
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.98
excl. VAT
/
Each
£
41.98
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE B29 B Section Wrapped V Belt
MECALINE A22 A Section Wrapped V Belt
OPTIBELT V BELT 8 SECTION 8 7007747
OPTIBELT VBELT A SECT ENV 13 18547700
MECALINE A107 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A75 13X1910LI A1940 LD DELTA CLASSIC
OPTIBELT VBELT A SECT ENV 10 9007700
MECALINE 888795 A130 WRAPPED V BELT 2.0
MECALINE 888808 A18 WRAPPED V BELT 2.0
OPTIBELT 13 X 4572 1580522
MECALINE 889255 C69 WRAPPED V BELT 2.0
GATES 9622-61085 B1085 17X2760LI B2800 LD DELTA CLASSIC
OPTIBELT 17 X 1200 1769036
OPTIBELT V BELT 8 SECTION 8 3157747
SKF PHG B75 V BELT