MECALINE 888795 A130 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A130/A3332 - 888795
rubix:255A0352
manufacturer :888795
ean:3660338413483
brand logo
brand logo
Technical specifications
Profilea/13
Belt designationa130
Interior length3302 mm
See all Specifications

Product details : MECALINE 888795 A130 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilea/13
Belt designationa130
Interior length3302 mm
Upper width13 mm
Height8 mm
Pitch length3332 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
  • In stock: Next day delivery