SKF Classic V-Belt 17/B Series
Profile | B/17 |
---|---|
Belt designation | B75 |
Interior length | 1905 mm |
Profile | B/17 |
---|---|
Belt designation | B75 |
Interior length | 1905 mm |
Upper width | 17 mm |
Height | 11 mm |
Pitch length | 1950 mm |
Material | CR (polychloroprene) |
Usually arrives within 14 working days