References
Optibelt:17 X 1200
Rubix:265A8839
Manufacturer :1769036
EAN:4014486034196




Product details : OPTIBELT 17 X 1200 1769036
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x87x87 mm |
|---|---|
| Logistic Weight | 235 g |
| Profile | b/17 |
| Belt designation | b47 |
| Interior length | 1200 mm |
| Outer length | 1269 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1240 mm |
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
- Usually arrives within 14 working days
