Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A21 A Section Wrapped V Belt
MECALINE A21 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A21E
rubix:
45034989
manufacturer :
874065
ean:
3660338276729
Technical specifications
Profile
A/13
Belt designation
A21
Interior length
533
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A21 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A21
Interior length
533
mm
Upper width
13
mm
Height
8
mm
Pitch length
563
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.52
excl. VAT
/
Each
£
3.02
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE A85 A Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 13 12507700
OPTIBELT 17 X 1120 1790590
MECALINE C180 WRAPPED V BELT 2.0
OPTIBELT 13 13007700 V BELT A SECT ENV A51E
OPTIBELT V BELT 5 SECT M COG 5 2807747
MECALINE A104 WRAPPED V BELT 2.0
MECALINE B83 WRAPPED V BELT 2.0
OPTIBELT V BELT 20 SECTION 20 17007700
OPTIBELT V BELT 8 SECTION 8 11207700
OPTIBELT 17 X 2300 1661804
OPTIBELT 13 X 1450 1687506
OPTIBELT 17 X 4250 1651619
OPTIBELT 22 X 2438 1769804
GATES V BELT A SECTION ENVELOPE A36 13X920Li A950 LD