References
Optibelt:17 X 2300
Rubix:265A8869
Manufacturer :1661804
EAN:4014486034684




Product details : OPTIBELT 17 X 2300 1661804
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x166x166 mm |
|---|---|
| Logistic Weight | 451 g |
| Profile | b/17 |
| Belt designation | b91 |
| Interior length | 2300 mm |
| Outer length | 2369 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2340 mm |
Show UNSPSC/ECL@SS
£ 15.04 excl. VAT
/ Each
£ 18.05 incl. VAT
- Usually arrives within 14 working days
