Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A85 A Section Wrapped V Belt
MECALINE A85 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A85E
rubix:
45035051
manufacturer :
874108
ean:
3660338277153
Technical specifications
Profile
A/13
Belt designation
A85
Interior length
2159
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A85 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A85
Interior length
2159
mm
Upper width
13
mm
Height
8
mm
Pitch length
2189
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.65
excl. VAT
/
Each
£
12.78
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE C84 WRAPPED V BELT 2.0
MECALINE B90 B Section Wrapped V Belt
MECALINE 889015 B276 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 60007700
GATES B106EHP HIPOWER V BELT
MECALINE A64 A Section Wrapped V Belt
OPTIBELT V BELT 8 SECTION 8 10007700
OPTIBELT VBELT B SECTION ENVELOPE 17 27007700
MECALINE B73 WRAPPED V BELT 2.0
MECALINE 889148 C108 WRAPPED V BELT 2.0
MECALINE A105 WRAPPED V BELT 2.0
GATES 9622-61410 B141 17X3585LI B3625 LD DELTA CLASSIC
OPTIBELT 13 X 1575 1720521
OPTIBELT VBELT C SECTION ENVELOPE 22 22867700
GATES VBELT B SECT ENV B120 17X3050LI B3090 LD DELTA CLASSIC