References
Optibelt:17 X 4250
Rubix:265A8894
Manufacturer :1651619
EAN:4014486035193




Product details : OPTIBELT 17 X 4250 1651619
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x307x307 mm |
|---|---|
| Logistic Weight | 833 g |
| Profile | b/17 |
| Belt designation | b167 |
| Interior length | 4250 mm |
| Outer length | 4319 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 4290 mm |
Show UNSPSC/ECL@SS
£ 27.26 excl. VAT
/ Each
£ 32.71 incl. VAT
- Usually arrives within 14 working days
