References
Superseded Ref:874127
Mecaline:A108/A2780 - 888784
Rubix:243A3996
Manufacturer :888784
EAN:3660338413377

Documents
Product details : MECALINE A108 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a108 |
| Interior length | 2743 mm |
| Pitch length | 2780 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2780 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 15.20 excl. VAT
/ Each
£ 18.24 incl. VAT
- In stock: Next day delivery
