Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE Z24 Z Section Wrapped V Belt
MECALINE Z24 Z Section Wrapped V Belt
Classical V Belt Z Section
References
mecaline:
Z24E
rubix:
45035778
manufacturer :
873993
ean:
3660338276019
Technical specifications
Profile
Z/10
Belt designation
Z24
Interior length
609
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE Z24 Z Section Wrapped V Belt
All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Strengths
Working temperature -40C to +70C
Applications
V belt power transmission drives
Technical specifications
Attributes
Profile
Z/10
Belt designation
Z24
Interior length
609
mm
Upper width
10
mm
Height
6
mm
Pitch length
632
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.79
excl. VAT
/
Each
£
5.75
incl. VAT
Sold out
Select variants (22)
Add to cart
Check our products from related categories
OPTIBELT 13 X 1450 1687506
MECALINE B99 WRAPPED V BELT 2.0
GATES A31 13X825LP/800LI HIPOWER BELT
OPTIBELT 17 X 2500 1562845
GATES C132 22X3425LP/3350LI HIPOWER C132EHP V BELT
MECALINE A30 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 8257700
MECALINE A76 WRAPPED V BELT 2.0
MECALINE 888984 B197 WRAPPED V BELT 2.0
MECALINE 890060 D220 WRAPPED V BELT 2.0
MECALINE A55 WRAPPED V BELT 2.0
OPTIBELT 13 X 2500 1642092
MECALINE Z18 V-BELT /Z470 Z10X460LI
MECALINE B90 B Section Wrapped V Belt
OPTIBELT 22 X 2921 1740779