MECALINE B60 B Section Wrapped V Belt
Classical V Belt B Section
See technical informationSee documentsReferences
Mecaline:B60
Rubix:45035128
Manufacturer :867782
EAN:3660338217050

Documents
Product details : MECALINE B60 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b60 |
| Interior length | 1524 mm |
| Outer length | 1564 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1564 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
- Sold out
