Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A25 A Section Wrapped V Belt
MECALINE A25 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A25E
rubix:
45034993
manufacturer :
874070
ean:
3660338276774
Technical specifications
Profile
A/13
Belt designation
A25
Interior length
635
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A25 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A25
Interior length
635
mm
Upper width
13
mm
Height
8
mm
Pitch length
665
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.51
excl. VAT
/
Each
£
3.01
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE B66 B Section Wrapped V Belt
MECALINE B156 WRAPPED V BELT 2.0
OPTIBELT 32 X 5000 1510027
MECALINE 888955 B142 WRAPPED V BELT 2.0
GATES VBELT D SECT ENV D223 32X5680LP/5600LI HIPOWER
GATES B128EHP:GATES B128 17X3300LP/3250LI HIPOWER
OPTIBELT 32 X 4115 1576717
OPTIBELT 17 X 3378 1564454
MECALINE 887652 C193 WRAPPED V BELT 2.0
MECALINE A73 WRAPPED V BELT 2.0
OPTIBELT 6 2807747 V BELT 6 SECT M COG 6X280V
MECALINE 890037 Z52 WRAPPED V BELT 2.0
OPTIBELT 22 X 2965 1554999
MECALINE 890044 Z59 WRAPPED V BELT 2.0
OPTIBELT 17 X 3175 1731775