MECALINE 888955 B142 WRAPPED V BELT 2.0
Classical V Belt B Section
See technical informationSee documentsReferences
Superseded Ref:874318
Mecaline:B142/B3650 - 888955
Rubix:255A0413
Manufacturer :888955
EAN:3660338415081

Documents
Product details : MECALINE 888955 B142 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b142 |
| Interior length | 3606 mm |
| Pitch length | 3650 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 3650 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- Usually arrives within 14 working days
