MECALINE 890037 Z52 WRAPPED V BELT 2.0


Classical V Belt Z Section

References
mecaline:Z52/Z1340 - 890037
rubix:255A0812
manufacturer :890037
ean:3660338425905
brand logo
brand logo
Technical specifications
Profilez/10
Belt designationz52
Interior length1320 mm
See all Specifications

Product details : MECALINE 890037 Z52 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound

Strengths

Working temperature -40 to +120°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilez/10
Belt designationz52
Interior length1320 mm
Upper width10 mm
Height6 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
  • Usually arrives within 14 working days