Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A91 A Section Wrapped V Belt
MECALINE A91 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A91E
rubix:
45035057
manufacturer :
874114
ean:
3660338277214
Technical specifications
Profile
a/13
Belt designation
a91
Interior length
2311
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A91 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a91
Interior length
2311
mm
Upper width
13
mm
Height
8
mm
Pitch length
2341
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.35
excl. VAT
/
Each
£
26.82
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES 9622-61600 B160 17X4070LI B4110 LD DELTA CLASSIC
MECALINE 889148 C108 WRAPPED V BELT 2.0
OPTIBELT 22 X 5300 1720355
OPTIBELT 17 X 925 1650041
OPTIBELT 10 X 1850 1785351
OPTIBELT V BELT 8 SECTION 8 9007700
OPTIBELT 17 X 4450 1541680
OPTIBELT 32 X 3454 1535270
MECALINE 888868 A48.25 WRAPPED V BELT 2.0
MECALINE 888817 A240.75 WRAPPED V BELT 2.0
OPTIBELT 25 X 9000 1592125
MECALINE B40 WRAPPED V BELT 2.0
MECALINE B73 B Section Wrapped V Belt
MECALINE 888836 A33.25 WRAPPED V BELT 2.0
MECALINE 889100 B66.5 WRAPPED V BELT 2.0