Classical V Belt A Section
Profile | a/13 |
---|---|
Belt designation | a24 3/4 |
Interior length | 628 mm |
Profile | a/13 |
---|---|
Belt designation | a24 3/4 |
Interior length | 628 mm |
Upper width | 13 mm |
Height | 8 mm |
Pitch length | 658 mm |
Material | sbr |
Usually arrives within 14 working days