MECALINE 889100 B66.5 WRAPPED V BELT 2.0
Classical V Belt B Section
See technical informationSee documentsReferences
Superseded Ref:883427
Mecaline:B66.1/2/B1729 - 889100
Rubix:255A0510
Manufacturer :889100
EAN:3660338416538


Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b66 1/2 |
| Interior length | 1689 mm |
Documents
Product details : MECALINE 889100 B66.5 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b66 1/2 |
| Interior length | 1689 mm |
| Pitch length | 1729 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1729 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
- Usually arrives within 14 working days