References
Optibelt:17 X 4450
Rubix:265A8896
Manufacturer :1541680
EAN:4014486035216




Product details : OPTIBELT 17 X 4450 1541680
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x321x321 mm |
|---|---|
| Logistic Weight | 872 g |
| Profile | b/17 |
| Belt designation | b175 |
| Interior length | 4450 mm |
| Outer length | 4519 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 4490 mm |
Show UNSPSC/ECL@SS
£ 28.44 excl. VAT
/ Each
£ 34.13 incl. VAT
- Usually arrives within 14 working days
