Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A93 A Section Wrapped V Belt
MECALINE A93 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A93E
rubix:
45035059
manufacturer :
874116
ean:
3660338277238
Technical specifications
Profile
A/13
Belt designation
A93
Interior length
2362
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A93 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A93
Interior length
2362
mm
Upper width
13
mm
Height
8
mm
Pitch length
2392
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.36
excl. VAT
/
Each
£
11.23
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 17 41157700 B162E VBELT B SECT ENV
MECALINE 889982 Z22.25 WRAPPED V BELT 2.0
OPTIBELT 17 X 950 1765540
MECALINE A32 WRAPPED V BELT 2.0
MECALINE A104 WRAPPED V BELT 2.0
OPTIBELT 22 X 4445 1526415
MECALINE B31 WRAPPED V BELT 2.0
MECALINE 889225 C390.75 WRAPPED V BELT 2.0
OPTIBELT 17 X 1450 1524102
MECALINE 888844 A37.5 WRAPPED V BELT 2.0
GATES VBELT B SECT ENV B112 17X2850LI B2890 LD DELTA CLASSIC
MECALINE 889138 B96.5 WRAPPED V BELT 2.0
MECALINE B75 WRAPPED V BELT 2.0
MECALINE 889222 C345 WRAPPED V BELT 2.0
OPTIBELT 22 X 2591 1538880