References
Optibelt:17 X 950
Rubix:265A8830
Manufacturer :1765540
EAN:4014486034028





Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b37 1/2 |
| Interior length | 950 mm |
Product details : OPTIBELT 17 X 950 1765540
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x69x69 mm |
|---|---|
| Logistic Weight | 186 g |
| Profile | b/17 |
| Belt designation | b37 1/2 |
| Interior length | 950 mm |
| Outer length | 1019 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 990 mm |
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
- Usually arrives within 14 working days