References
Optibelt:17 X 4115
Rubix:222A2644
Manufacturer :1713418
EAN:4014486035179




Product details : OPTIBELT 17 41157700 B162E VBELT B SECT ENV
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x297x297 mm |
|---|---|
| Logistic Weight | 807 g |
| Profile | b/17 |
| Belt designation | b162 |
| Interior length | 4115 mm |
| Outer length | 4184 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 4155 mm |
Show UNSPSC/ECL@SS
£ 29.54 excl. VAT
/ Each
£ 35.45 incl. VAT
- Usually arrives within 14 working days
