MECALINE 888799 A140 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A140/A3590 - 888799
rubix:255A0356
manufacturer :888799
ean:3660338413520
brand logo
brand logo
Technical specifications
ProfileA/13
Belt designationA140
Interior length3556 mm
See all Specifications

Product details : MECALINE 888799 A140 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileA/13
Belt designationA140
Interior length3556 mm
Upper width13 mm
Height8 mm
Pitch length3590 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 6.46 excl. VAT
/ Each
£ 7.75 incl. VAT
  • In stock: Next day delivery