References
Superseded Ref:874003
Mecaline:Z31/Z810 - 890000
Rubix:243A4785
Manufacturer :890000
EAN:3660338425530

Documents
Product details : MECALINE Z31 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z31 |
| Interior length | 787 mm |
| Outer length | 810 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
- Usually arrives within 14 working days
