optibelt VB 8
Profile | 8 |
---|---|
Belt designation | 8X425 |
Interior length | 425 mm |
Logistics dimensions (L x W x H) | 6x38x38 mm |
---|---|
Logistic Weight | 18 g |
Profile | 8 |
Belt designation | 8X425 |
Interior length | 425 mm |
Upper width | 8 mm |
Height | 5 mm |
Pitch length | 444 mm |
Outer length | 456 mm |
Usually arrives within 14 working days