optibelt VB A/13
Profile | A/13 |
---|---|
Belt designation | A26 |
Interior length | 650 mm |
Logistics dimensions (L x W x H) | 9x48x48 mm |
---|---|
Logistic Weight | 71 g |
Profile | A/13 |
Belt designation | A26 |
Interior length | 650 mm |
Upper width | 13 mm |
Height | 8 mm |
Pitch length | 680 mm |
Outer length | 700 mm |
Usually arrives within 14 working days