MECALINE 888821 A26.5 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A26.1/2/A710 - 888821
rubix:255A0370
manufacturer :888821
ean:3660338413742
brand logo
brand logo
Technical specifications
ProfileA/13
Belt designationA26 1/2
Interior length673 mm
See all Specifications

Product details : MECALINE 888821 A26.5 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileA/13
Belt designationA26 1/2
Interior length673 mm
Upper width13 mm
Height8 mm
Pitch length710 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 0.91 excl. VAT
/ Each
£ 1.09 incl. VAT
  • In stock: Next day delivery