References
Optibelt:17 X 2845
Rubix:265A8878
Manufacturer :1764854
EAN:4014486034899




Product details : OPTIBELT 17 X 2845 1764854
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x205x205 mm |
|---|---|
| Logistic Weight | 558 g |
| Profile | b/17 |
| Belt designation | b112 |
| Interior length | 2845 mm |
| Outer length | 2914 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2885 mm |
Show UNSPSC/ECL@SS
£ 17.29 excl. VAT
/ Each
£ 20.75 incl. VAT
- Usually arrives within 14 working days
