MECALINE C94 WRAPPED V BELT 2.0


Classical V Belt C Section

References
mecaline:C94/C2440 - 889280
rubix:243A4207
manufacturer :889280
ean:3660338418334
brand logo
brand logo
Technical specifications
ProfileC/22
Belt designationC94
Interior length2387 mm
See all Specifications

Product details : MECALINE C94 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileC/22
Belt designationC94
Interior length2387 mm
Upper width22 mm
Height14 mm
Pitch length2440 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 30.43 excl. VAT
/ Each
£ 36.52 incl. VAT
  • In stock: Next day delivery