MECALINE 889228 C424 WRAPPED V BELT 2.0
Classical V Belt C Section
See technical informationSee documentsReferences
Superseded Ref:883454
Mecaline:C424/C10830 - 889228
Rubix:255A0591
Manufacturer :889228
EAN:3660338417818


Technical specifications
| Profile | c/22 |
|---|---|
| Belt designation | c424 |
| Interior length | 10769 mm |
Documents
Product details : MECALINE 889228 C424 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c424 |
| Interior length | 10769 mm |
| Pitch length | 10830 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 10830 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 31.93 excl. VAT
/ Each
£ 38.32 incl. VAT
- Usually arrives within 14 working days