Classical V Belt A Section
Profile | A/13 |
---|---|
Belt designation | A32 1/2 |
Interior length | 825 mm |
Profile | A/13 |
---|---|
Belt designation | A32 1/2 |
Interior length | 825 mm |
Upper width | 13 mm |
Height | 8 mm |
Pitch length | 860 mm |
Material | SBR |
Usually arrives within 14 working days