References
Superseded Ref:874340
Mecaline:B210/B5370 - 888987
Rubix:246A5339
Manufacturer :888987
EAN:3660338415401

Documents
Product details : MECALINE B210 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b210 |
| Interior length | 5334 mm |
| Pitch length | 5370 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 5370 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.81 excl. VAT
/ Each
£ 10.57 incl. VAT
- Usually arrives within 14 working days
