Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B82 B Section Wrapped V Belt
MECALINE B82 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B82E
rubix:
45035150
manufacturer :
874272
ean:
3660338278785
Technical specifications
Profile
b/17
Belt designation
b82
Interior length
2082
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B82 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b82
Interior length
2082
mm
Upper width
17
mm
Height
11
mm
Pitch length
2122
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.34
excl. VAT
/
Each
£
14.81
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 32 X 6477 1577686
MECALINE A75 A Section Wrapped V Belt
OPTIBELT 17 X 1000 1719159
OPTIBELT 17 X 2900 1706027
OPTIBELT 22 X 3350 1714079
GATES 9623-62200 C220 22X5592LI C5650 LD DELTA CLASSIC
OPTIBELT 22 X 2240 1747259
OPTIBELT VBELT A SECT ENV 13 25407700
MECALINE C105 WRAPPED V BELT 2.0
MECALINE A144 WRAPPED V BELT 2.0
GATES VBELT B SECT ENV B91 17X2310LI B2350 LD DELTA CLASSIC
MECALINE A72 A Section Wrapped V Belt
MECALINE 889209 C276 WRAPPED V BELT 2.0
OPTIBELT 13 X 1400 1560303
OPTIBELT 13 X 2311 1767357