Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C102 C Section Wrapped V Belt
MECALINE C102 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C102E
rubix:
45035169
manufacturer :
874487
ean:
3660338280924
Technical specifications
Profile
C/22
Belt designation
C102
Interior length
2590
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C102 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C102
Interior length
2590
mm
Upper width
22
mm
Height
14
mm
Pitch length
2648
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.79
excl. VAT
/
Each
£
77.75
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE 889183 C168 WRAPPED V BELT 2.0
MECALINE 890066 D300 WRAPPED V BELT 2.0
OPTIBELT VBELT C SECTION ENVELOPE 22 21207700
OPTIBELT 25 X 4000 1525954
OPTIBELT 13 X 2743 1560252
OPTIBELT VBELT B SECTION ENVELOPE 17 12157700
MECALINE 889273 C86 WRAPPED V BELT 2.0
GATES VBELT D SECT ENV D223 32X5680LP/5600LI HIPOWER
OPTIBELT 22 X 1320 1548482
OPTIBELT 32 X 6000 1640963
GATES 9003-10107 GOODYEAR VBELT B SECT MCOG 17BX 2760
MECALINE Z49 Z Section Wrapped V Belt
OPTIBELT 10 X 1575 1619111
MECALINE 888999 B237 WRAPPED V BELT 2.0
MECALINE A91 A Section Wrapped V Belt