References
Optibelt:17 X 2616
Rubix:104A4260
Manufacturer :1509960
EAN:4014486034820




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 26167700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 513 g |
|---|---|
| Profile | b/17 |
| Belt designation | b103 |
| Interior length | 2616 mm |
| Outer length | 2685 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2656 mm |
Show UNSPSC/ECL@SS
£ 34.44 excl. VAT
/ Each
£ 41.33 incl. VAT
- Usually arrives within 14 working days
