References
Optibelt:17 X 2515
Rubix:266A0008
Manufacturer :1721415
EAN:4014486034783




Product details : OPTIBELT 17 X 2515 1721415
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 493 g |
|---|---|
| Profile | b/17 |
| Belt designation | b99 |
| Interior length | 2515 mm |
| Outer length | 2584 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2555 mm |
Show UNSPSC/ECL@SS
£ 16.06 excl. VAT
/ Each
£ 19.27 incl. VAT
- Usually arrives within 14 working days
