References
Optibelt:17 X 3861
Rubix:104A4259
Manufacturer :1547289
EAN:4014486035117




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 38617700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 757 g |
|---|---|
| Profile | b/17 |
| Belt designation | b152 |
| Interior length | 3861 mm |
| Outer length | 3930 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3901 mm |
Show UNSPSC/ECL@SS
£ 53.48 excl. VAT
/ Each
£ 64.18 incl. VAT
- Usually arrives within 14 working days
