Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B68 B Section Wrapped V Belt
MECALINE B68 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B68
rubix:
45035136
manufacturer :
867785
ean:
3660338217081
Technical specifications
Profile
B/17
Belt designation
B68
Interior length
1727
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B68 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B68
Interior length
1727
mm
Upper width
17
mm
Height
11
mm
Pitch length
1767
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.33
excl. VAT
/
Each
£
16.00
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT V BELT 8 SECTION 8 12507700
MECALINE 889073 B47.25 WRAPPED V BELT 2.0
MECALINE 888971 B163 WRAPPED V BELT 2.0
GATES 9623-60725 C725 22X1842LI C1900 LD DELTA CLASSIC
NU-T-ZX40X5MTR L01Z5 NU T LINK BELT REEL 5 METRE
OPTIBELT 13 X 2388 1712885
MECALINE A51 WRAPPED V BELT 2.0
MECALINE C112 WRAPPED V BELT 2.0
MECALINE 889044 B364 WRAPPED V BELT 2.0
MECALINE 889159 C122 WRAPPED V BELT 2.0
MECALINE 890015 Z37.5 WRAPPED V BELT 2.0
MECALINE B51 B Section Wrapped V Belt
OPTIBELT 20 X 3750 1618860
GATES VBELT B SECT ENV B105 17X2660LI B2700 LD DELTA CLASSIC
MECALINE 890038 Z53 WRAPPED V BELT 2.0